- Slotted Power Bit
- #8 Tip Size
- 2" Overall Length
- Carded
| Tip Type | Slotted |
| Tip Size | #8 |
| Overall Length | 2 in |
| Material | Steel |
| Packing Type | Carded |
| Manufacturer Name | DeWalt� |
| Weight | 0.05 LB |
| EAN or UPC | 28877338378 |
| Tip Type | Slotted |
| Tip Size | #8 |
| Overall Length | 2 in |
| Material | Steel |
| Packing Type | Carded |
| Manufacturer Name | DeWalt� |
| Weight | 0.05 LB |
| EAN or UPC | 28877338378 |