- Slotted Power Bit
- #10 Tip Size
- 2" Overall Length
- Carded
description
- DeWalt #10 slotted 2 In. power bit. For driving screws in a variety of different materials.
features
- Shock-resistant steel for maximum durability
- Hardened core for extra strength and long life
- Heat-treated to resist breakage and wear
- Manufactured by DeWalt
| Overall Length | 2 in |
| Tip Size | #10 |
| Packing Type | Carded |
| Tip Type | Slotted |
| Material | Steel |
| Manufacturer Name | DeWalt® |
| Weight | 0.06 LB |
| EAN or UPC | 28877338385 |

