- Phillips® Power Bits
- #2 Tip Size
- 2" Long
description
- DeWalt #2 phillips 2 In. power bit. For driving screws in a variety of different materials. Window framing and installation. Deck building and framing. Drywall hanging. Cabinet installation.
features
- Shock-resistant steel for maximum durability
- Hardened core for extra strength and long life
- Heat-treated to resist breakage and wear
- For driving screws in a variety of different materials
| Size (text) | 1 Pint |
| Tip Size | #2 |
| Overall Length | 2 in |
| No. of Pieces | 100 |
| Tip Type | Phillips® |
| Weight | 0.024 LB |
| EAN or UPC | 28874620223 |

