- Phillips® Power Bit
- #2 Tip Size
- 2" Overall Length
description
- Made from shock-resistant tool steel for maximum durability and has a hardened core for extra strength and long life. DEWALT® screwdriving bits are heat treated to resist breakage and wear. Used for driving screws in a variety of materials.
features
- Heat-treated to resist breakage and wear
- Independently certified to applicable standards
- 30-Day money back guarantee
- Shock-resistant tool steel for maximum durability
- Hardened core for extra strength and long life
| Material | Steel |
| Packing Type | Bulk |
| Tip Size | #2 |
| Overall Length | 2 in |
| Tip Type | Phillips® |
| Weight | 0.15 LB |
| EAN or UPC | 28877364964 |

