- Phillips® Power Bits
- #3 Tip Size
- 2" Long
description
- Dewalt screwdriving bit tips are a perfect complement to your drill and driver, and are designed to meet the demands of working professional contractors. Each bit is cut from shock-resistant tool steel and features an advanced hardening process that greatly reduces wear.
features
- Shock-resistant steel for maximum durability
- Hardened core for extra strength and long life
- Heat-treated to resist breakage and wear
- For driving screws in a variety of different materials
| Overall Length | 2 in |
| Tip Size | #3 |
| Size (text) | 1 Pint |
| Tip Type | Phillips® |
| No. of Pieces | 100 |
| Weight | 0.024 LB |
| EAN or UPC | 28874620230 |

