- Deck Insert Bit Tip
- 1 in Overall Length
- Carded
| Manufacturer Name | DeWalt� |
| Overall Length | 1 in |
| Packaging | Carded |
| Tip Type | Phillips® |
| Weight | 0.09 LB |
| EAN or UPC | 28874060173 |
| Manufacturer Name | DeWalt� |
| Overall Length | 1 in |
| Packaging | Carded |
| Tip Type | Phillips® |
| Weight | 0.09 LB |
| EAN or UPC | 28874060173 |