Skip to content Skip to navigation menu
Phillips® Double Ended Bit

DW2028B

Phillips® Double Ended Bit
Item #104092691
  • Double-Ended Bit
  • #2 Tip Size
Phillips® Double Ended Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double-Ended Bit
  • #2 Tip Size

description

  • DeWalt phillips double-ended bit bulk. For driving screws in a variety of different materials. Shock-resistant tool steel for maximum durability.

features

  • Shock-resistant tool steel for maximum durability
  • Hardened core for extra strength and reduced breakage
  • Double-ended for extra versatility
  • For driving screws in a variety of different materials
Tip Type Phillips®
Packing Type Bulk
Tip Size #2
Material Steel
Weight 0.024 LB
EAN or UPC 28874620285
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison