Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Phillips® Double Ended Bit

DW2029

Phillips® Double Ended Bit
Item #104098723
  • Double-Ended Bit
  • #2 Tip Size
Phillips® Double Ended Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double-Ended Bit
  • #2 Tip Size

features

  • Shock-resistant tool steel for maximum durability
  • Hardened core for extra strength and reduced breakage
  • Double ended for extra versatility
Tip Type Phillips®
Packing Type Carded
Tip Size #2
Material Steel
Weight 0.135 LB
EAN or UPC 28874020290
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison