- Phillips® Power Bits
- #2 Tip Size
- 3 1/2" Long
description
- 3-1/2-in #2 phillips power bit, shock resistant steel for maximum durability, hardened core for extra strength and reduced breakage, heat treated to resist breakage and wear and specially designed to reduce stripping.
features
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitments
- Advanced hardening process provides maximum durability
- Manufactured by DEWALT
| Size (text) | 1 Pint |
| Tip Size | #2 |
| No. of Pieces | 1 |
| Tip Type | Phillips® |
| Overall Length | 3.5 in |
| Weight | 0.06 LB |
| EAN or UPC | 28874020320 |

