- 3 1/2 in OAL
- Steel
- #2 Tip Size
| Width | 0.25 in |
| Material | Steel |
| Tip Size | #2 |
| Shank Diameter | 1/4 in |
| Shank Length | 1 in |
| Shank Type | Hexagon |
| Bit Type | Screwdriver |
| Length | 3.5 in |
| Height | 0.25 in |
| Overall Length | 3 1/2 in |
| Weight | 0.045 LB |
| EAN or UPC | 885911245418 |
| Width | 0.25 in |
| Material | Steel |
| Tip Size | #2 |
| Shank Diameter | 1/4 in |
| Shank Length | 1 in |
| Shank Type | Hexagon |
| Bit Type | Screwdriver |
| Length | 3.5 in |
| Height | 0.25 in |
| Overall Length | 3 1/2 in |
| Weight | 0.045 LB |
| EAN or UPC | 885911245418 |