- Phillips® Power Bit
- #3 Tip Size
- 3 1/2" Overall Length
features
- Shock-resistant steel for maximum durability
- Hardened core for extra strength and long life
- Heat-treated
- resists breakage and wear
| Tip Type | Phillips® |
| Overall Length | 3.5 in |
| Material | Steel |
| Tip Size | #3 |
| Packing Type | Carded |
| Weight | 0.06 LB |
| EAN or UPC | 28874020337 |

