- Slotted Power Bit
- #6 Tip Size
- 3 1/2" Overall Length
| Tip Type | Slotted |
| Tip Size | #6 |
| Packing Type | Carded |
| Overall Length | 3.5 in |
| Material | Steel |
| Weight | 0.06 LB |
| EAN or UPC | 28874020368 |
| Tip Type | Slotted |
| Tip Size | #6 |
| Packing Type | Carded |
| Overall Length | 3.5 in |
| Material | Steel |
| Weight | 0.06 LB |
| EAN or UPC | 28874020368 |