Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDW2038

DW2038

Slotted Power Bit
Item #101387439
  • Slotted Power Bit
  • #8 Tip Size
  • 3 1/2" Overall Length
DeWaltDW2038
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Slotted Power Bit
  • #8 Tip Size
  • 3 1/2" Overall Length
Tip Size #8
Tip Type Slotted
Packing Type Carded
Overall Length 3.5 in
Material Steel
Weight 0.05 LB
EAN or UPC 28874020382
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison