Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bit Holder

DW2045

Bit Holder
Item #101545464
  • 3" Magnetic Bit Tip Holder - IMPACT READY™
Bit Holder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" Magnetic Bit Tip Holder - IMPACT READY™

description

  • The DEWALT® 3-in magnetic bit tip holder is strong enough to let you focus on the job instead of worrying about the performance of your tools. This bit tip holder was extensively tested on real world jobsites to ensure that its extra-strength magnet provides superior bit retention. With its hardened core and shock-resistant tool steel, the holder will never let you down by breaking at a crucial moment. The 3-in magnetic bit tip holder fits all 1-in screwdriver bit tips, so you can depend on this versatile tool no matter what the job.

features

  • Shock-resistant tool steel for maximum durability
  • Extra-strength magnet for superior bit retention
  • Holds screwdriver bits in place to drive screws
  • Fits all 1-in screwdriver bit tips
Type Holder
Size (text) 3 in
Weight 0.085 LB
EAN or UPC 28874020450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison