- 2" Magnetic Bit Tip Holder
description
- DeWalt 2 In. magnetic bit tip holder. Holds screwdriver bits in place to drive screws. Fits all 1 In. screwdriver bit tips.
features
- Shock-resistant tool steel for maximum durability
- Extra-strength magnet for superior bit retention
- Heat-treated
- resists breakage and wear
- Holds screwdriver bits in place to drive screws
| Bit Size | 1/4 in |
| Magnetic | Yes |
| Drive Size | 1/4 in |
| Length | 2 in |
| Weight | 0.1 LB |
| EAN or UPC | 28877318110 |

