- Phillips® Power Bit
- #1 Tip Size
- 6" Overall Length
features
- Heat-treated
- resists breakage and wear
- Shock-resistant steel for maximum durability
- Hardened core for extra strength and long life
| Material | Steel |
| Tip Type | Phillips® |
| Overall Length | 6 in |
| Tip Size | #1 |
| Packing Type | Carded |
| Weight | 0.1 LB |
| EAN or UPC | 28874020610 |

