- Phillips® Power Bits
- #2 Tip Size
- 6" Long
| Tip Size | #2 |
| No. of Pieces | 1 |
| Overall Length | 6 in |
| Tip Type | Phillips® |
| Size (text) | 1 Pint |
| Weight | 0.1 LB |
| EAN or UPC | 28874020627 |
| Tip Size | #2 |
| No. of Pieces | 1 |
| Overall Length | 6 in |
| Tip Type | Phillips® |
| Size (text) | 1 Pint |
| Weight | 0.1 LB |
| EAN or UPC | 28874020627 |