- Phillips® Power Bit
- #3 Tip Size
- 6" Overall Length
description
- Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
features
- #1 Phillips
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitment
- Advanced hardening process provides maximum durability
| Material | Steel |
| Packing Type | Carded |
| Tip Size | #3 |
| Tip Type | Phillips® |
| Overall Length | 6 in |
| Weight | 0.1 LB |
| EAN or UPC | 28874020634 |

