- Slotted Power Bit
- #8 Tip Size
- 6" Overall Length
- Carded
description
- With the DEWALT® #8 slotted 6 In. power bit, users can confidently focus on screw driving jobs without worrying about the bit. DEWALT® heat-treated power bits are extensively tested on a variety of real-world jobsites to ensure that they resist breakage and wear under even the toughest conditions. This bit is expertly fabricated from shock-resistant tool steel to maximize durability, and its hardened core gives it extra strength and long life, so users know they can always rely on this DEWALT® product.
features
- Shock-resistant tool steel for maximum durability
- Hardened core for extra strength and long life
- Heat-treated to resist breakage and wear
- Slotted 6 In. power bit
| Manufacturer Name | DeWalt® |
| Overall Length | 6 in |
| Tip Type | Slotted |
| Tip Size | #8 |
| Packing Type | Carded |
| Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 28874020658 |

