- Steel
description
- The Dewalt DW2067SCR is a 7-piece TORX security set. It features bits that are S2 modified that helps enhance strength and longevity. Dewalt is a manufacturer of high-quality high-performing tools since 1922. Dewalt prides itself in producing trusted and reliable tools that can be used by both the professional and amateur alike. Here at PlumbersStock, customer satisfaction is our greatest goal. We strive to obtain the best quality products available and offer them at competitive prices. PlumbersStock carries a wide range of products for bathrooms, kitchens, gardening, waterworks and much more
features
- S2 modified bits for increased durability
| Height | 5.75 in |
| Bit Type | Screwdriver |
| Power Source | Non-Energy Using |
| Width | 0.44 in |
| Material | Steel |
| Length | 2.88 in |
| Shank Type | Hexagon |
| No. of Pieces | 7 |
| Battery Included | No |
| Weight | 0.105 LB |
| EAN or UPC | 885911217033 |

