- High Speed Steel
- 14 Pieces
- Magnetic
description
- DEWALT magnetic drive guides sets has a self-retracting guide sleeve that protects fingers and holds screws in place while eliminating wobbling and slipping.
features
- Self-retracting guide sleeve protects fingers and holds screws in place while eliminating wobbling and slipping
| Magnetic | Yes |
| Material | High Speed Steel |
| Length | 4.625 in |
| Shank Diameter | 1/4 in |
| Width | 0.875 in |
| Bit Type | Screwdriver |
| Head Style | Phillips |
| Height | 7.375 in |
| No. of Pieces | 14 |
| Weight | 0.5 LB |
| EAN or UPC | 885911061018 |

