- Phillips® Power Bits
- #2 Tip Size
- 2" Long
| No. of Pieces | 5 |
| Overall Length | 2 in |
| Size (text) | 1 Pint |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Weight | 0.15 LB |
| EAN or UPC | 28874021150 |
| No. of Pieces | 5 |
| Overall Length | 2 in |
| Size (text) | 1 Pint |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Weight | 0.15 LB |
| EAN or UPC | 28874021150 |