Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Drywall Insert Bit Tip

DW2125

Drywall Insert Bit Tip
Item #104099938
  • Drywall Insert Bit Tip
  • #2 Tip Size
  • 1 in Overall Length
  • Bulk
Drywall Insert Bit Tip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drywall Insert Bit Tip
  • #2 Tip Size
  • 1 in Overall Length
  • Bulk

features

  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitment
  • Advanced hardening process provides maximum durability
Tip Type Phillips®
Tip Size #2
Overall Length 1 in
Packaging Bulk
Manufacturer Name DeWalt�
Weight 0.275 LB
EAN or UPC 28874021259
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison