- 34 Pieces
description
- Our IMPACT READY® screwdriving accessories now come in ToughCase®+ system, the latest addition to our acccessory storage line. The ToughCase®+ system is a connectable case system designed to optimize storage space and keep your bits organized. The patented bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance. Specifically made to handle the force from impact drivers, IMPACT READY® bits are made of a special steel designed to be ultra-durable. Each bit uses a black oxide process for greater wear resistance and strength. The tips can be used with impact tools rated for up to 2,000-inch/lbs of torque.
features
- Connectable accessory storage system to optimize storage space
- Clear lid allows you to easily see contents at glance
- Small Bulk Storage size fits inside the Small and Medium ToughCase (sold separately) - Ideal for organizing loose bits
- Black oxide powder coat finish
- Patented bit-bar design allows easy removal of bits and customizable placement
- Clip latch for secure closing
- Hardened steel screwdriver bits
| Hex Size Range | 1/8 - 5/16 in, #6 - #10 |
| Torx Size | T15, T20, T25, T30 |
| No. of Pieces | 34 |
| Screwdriver Size Range | Phillips #1-#3, Slotted: #6, #8, #10, Square #1-3, Torx t15-T30 |
| Torx Size Range | T15 - T30 |
| Phillips Point Size | #1, #2, #3 |
| Family Name | Screwdriver Bit Sets |
| Slotted Size | #6, #8, #10 |
| Weight | 1.18 LB |
| EAN or UPC | 885911074643 |

