- 1/4" Capacity
- Corded
- 4000 RPM
- Single Gear
- 1/4" VSR Drill
| Cordless | No |
| Type | Drill |
| Amps | 6.7 A |
| Gear Train | Single |
| Max. Watts Out | 510 |
| Tool Wt. | 3.2 lb |
| Capacity, in | 0.75 in |
| RPM [Max] | 4000 rpm |
| Voltage Rating | 115 |
| Weight | 4.1 LB |
| EAN or UPC | 28875002172 |
| Cordless | No |
| Type | Drill |
| Amps | 6.7 A |
| Gear Train | Single |
| Max. Watts Out | 510 |
| Tool Wt. | 3.2 lb |
| Capacity, in | 0.75 in |
| RPM [Max] | 4000 rpm |
| Voltage Rating | 115 |
| Weight | 4.1 LB |
| EAN or UPC | 28875002172 |