- Medium Tough Storage Case
features
- Medium TOUGH CASE® with custom storage gives one the ability to store various length and size accessories
| Material | Plastic |
| Depth | 7.63 in |
| Color | Yellow |
| Weight | 0.7 LB |
| EAN or UPC | 28877356365 |
| Material | Plastic |
| Depth | 7.63 in |
| Color | Yellow |
| Weight | 0.7 LB |
| EAN or UPC | 28877356365 |