- Square Recess Insert Bit
- #2 Tip Size
- 1" Overall Length
- Bulk
features
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitment
- Advanced hardening process provides maximum durability
| Tip Type | Square |
| Package Type | Bulk |
| Tip Size | #2 |
| Manufacturer Name | DeWalt� |
| Overall Length | 1 in |
| Weight | 0.3 LB |
| EAN or UPC | 28874022003 |

