- Square Recess Insert Bit
- #2 Tip Size
- 1" Overall Length
- Bulk
description
- DEWALT® features a wide range of fastening accessories, including screwdriver bit tips, power screwdriver bits, bit tip holders, nut setters, drive guides and a variety of sets. All DEWALT® product is designed and manufactured for heavy-duty use. #2 square recess 1 In. screwdriver bit tip 10 is designed for use in power drills and drivers.
features
- Shock-resistant tool steel for longer life
- Snub nose design for ideal fitments
- Advanced hardening process provides maximum durability
- For use in bit tip holders for driving screws in a variety of materials
- 30-day money back guarantee
- Independently certified to meet applicable standards
| Tip Size | #2 |
| Manufacturer Name | DeWalt® |
| Overall Length | 1 in |
| Package Type | Bulk |
| Tip Type | Square |
| Weight | 0.11 LB |
| EAN or UPC | 28877372099 |

