- #2 1" Long Square Recess Bit Tip - IMPACT READY™
features
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fit
- Advanced hardening process provides maximum durability
- Hardened core for extra strength and long life
- Heat-treated
- resists breakage and wear
- Rated for performance in impact drivers up to 2,000 in lb of torque
- Qualified and manufactured for optimal performance with cordless impact drivers
- Does not contain any ozone-depleting substances
| Type | Square Recess |
| Special Features | IMPACT READY™, 1" Long |
| No. of Pieces | 1 |
| Size (text) | 2 |
| Weight | 0.02 LB |
| EAN or UPC | 885911026543 |

