- Square Recess Power Bit
- #1 Tip Size
- 2" Overall Length
- Carded
| Tip Size | #1 |
| Material | Steel |
| Overall Length | 2 in |
| Manufacturer Name | DeWalt� |
| Tip Type | Square |
| Packing Type | Carded |
| Weight | 0.033 LB |
| EAN or UPC | 28874022119 |
| Tip Size | #1 |
| Material | Steel |
| Overall Length | 2 in |
| Manufacturer Name | DeWalt� |
| Tip Type | Square |
| Packing Type | Carded |
| Weight | 0.033 LB |
| EAN or UPC | 28874022119 |