Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Square Recess Insert Bit

DW2212

Square Recess Insert Bit
Item #104132145
  • Square Recess Power Bits
  • #2 Tip Size
  • 2" Long
Square Recess Insert Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Square Recess Power Bits
  • #2 Tip Size
  • 2" Long
Tip Size #2
Overall Length 2 in
Tip Type Square
Weight 0.041 LB
EAN or UPC 28874022126
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison