- Square Recess Power Bit
- #1 Tip Size
- 2" Overall Length
- Bulk
description
- DEWALT® #2 square recess 2 In. bit tips have been extensively tested to make sure that they are strong and reliable when and where you need them to be. These bit tips are precision fabricated from shock-resistant tool steel and submitted to an advanced hardening process, ensuring maximum durability. Strong enough to drive screws in a variety of materials, #2 square recess 2 In. bit tips attach easily in bit tip holders. The unique snub nose design gives these tips an ideal fitments so you know that this DEWALT® product will always work for you, not the other way around.
features
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitments
- Advanced hardening process provides maximum durability
- For use in bit tip holders for driving screws in a variety of materials
| Overall Length | 2 in |
| Tip Size | #1 |
| Material | Steel |
| Packing Type | Bulk |
| Tip Type | Square |
| Manufacturer Name | DeWalt® |
| Weight | 0.024 LB |
| EAN or UPC | 28874622128 |

