- #2 2" Long Square Recess Bit Tip - IMPACT READY™
features
- Shock-resistant tool steel for maximum durability
- Hardened core for extra strength and long life
- Heat-treated
- resists breakage and wear
- Rated for performance in impact drivers up to 2,000 in lb of torque
- Does not contain any ozone-depleting substances
| No. of Pieces | 1 |
| Type | Square Recess |
| Size | 2 in |
| Weight | 0.033 LB |
| EAN or UPC | 885911026567 |

