- Nut Driver
- Magnetic
- 1/4" Drive Size
- 1 7/8" Overall Length
features
- Patented geometry reduces rounding of the hex
- Advanced hardening process provides maximum durability
- Extra strength magnet for superior bit retention
| Drive Size | 1/4 in |
| Magnetic | Yes |
| Retainer Type | Magnetic |
| Overall Length | 1.875 in |
| Material | Steel |
| Weight | 0.07 LB |
| EAN or UPC | 28874022188 |

