- 1/4" x 1 7/8" Magnetic Nut Driver
- Bulk
description
- The DEWALT® 1/4 In. X 1-7/8 In. Magnetic Impact Ready Nut Driver delivers superior strength while minimizing common problems and increasing jobsite efficiency. Designed for use in Impact Drivers and Wrenches, this nut driver is equipped with an industrial strength magnet to maximize retention, so you can work quickly and confidently. With recessed corners, this tool drives on flats for fewer shavings and a cleaner work area. The DEWALT® Magnetic Impact Ready Nut Driver pivots up to 20°, providing comfort even in tight spaces and corners. With tools that provide all the power you need with none of the problems, DEWALT® has your back.
features
- Recessed Corners = Drives on flats which minimzes shavings
- Indrustrial strength magnet maximizes fastener retention
- Pivoting product pivots up to 20 degrees allowing one to get into tight spaces or corners
- Product designed for use in Impact Drivers and Wrenches
| Shank Size | 1/4 in |
| Drive Size | 1/4 in |
| Material | Steel |
| Overall Length | 2.5625 in |
| Retainer Type | Magnetic |
| Weight | 0.05 LB |
| EAN or UPC | 28874622180 |

