- Nut Driver
- 1/4" Drive Size
- 1/4" Shank Size
- 1 7/8" Overall Length
- Magnetic Retainer
features
- Product designed for use in impact drivers and wrenches
- Recessed corners = drives on flats which minimizes shavings
- Industrial strength magnet maximizes fastener retention
| Drive Size | 1/4 in |
| Hex Size | 1/4 in |
| Length | 1 7/8 in |
| Material | Heat-Treated Alloy Steel |
| Magnetic | Yes |
| Drive Type | Hex |
| Overall Length | 1.875 in |
| Shank Dia. | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 885911026413 |

