- Nut Driver
- Magnetic
- 5/16" Drive Size
- 1 7/8" Overall Length
features
- Product designed for use in impact drivers and wrenches
- Recessed corners = drives on flats which minimizes shavings
- Industrial strength magnet maximizes fastener retention
| Drive Size | 5/16 in |
| Material | Steel |
| Magnetic | Yes |
| Overall Length | 1.875 in |
| Retainer Type | Magnetic |
| Weight | 0.06 LB |
| EAN or UPC | 885911026420 |

