- 5/16" Magnetic Impact Ready Pivoting Nutdriver
- Up to 2,000 in lbs of Torque
- 20° Pivot Angle
- Locking Collar
- Tight Space Accessibility
features
- Patented geometry reduces rounding of the hex
- Advanced hardening process provides maximum durability
- Hardened core for extra strength and long life
- Heat-treated
- resists breakage and wear
- Rated for performance in impact drivers up to 2,000 in lb of torque
- Qualified and manufactured for optimal performance with cordless impact drivers
- Extra strength magnets provide strong bit retention
- Does not contain any ozone-depleting substances
| Inch/Metric | Inch |
| Drive Size | 5/16 in |
| Type | Individual |
| Weight | 0.16 LB |
| EAN or UPC | 885911085366 |

