- Nut Driver
- Magnetic
- 3/8" Drive Size
- 1 7/8" Overall Length
description
- DEWALT 3/8-in x 1-7/8-in magnetic nut driver.
features
- Patented geometry reduces rounding of the hex
- Advanced hardening process provides maximum durability
- Extra-strength magnet for superior bit retention
- Manufactured by DEWALT
| Drive Size | 3/8 in |
| Magnetic | Yes |
| Retainer Type | Magnetic |
| Overall Length | 1.875 in |
| Material | Steel |
| Weight | 0.05 LB |
| EAN or UPC | 28874022201 |

