- 3/8 in Shank Diameter
- Steel Material
description
- 3/8" x 1-7/8" Magnetic Nut Driver
features
- Patented geometry reduces rounding of the hex
- Advanced hardening process provides maximum durability
- Extra-strength magnet for superior bit retention
| Material | Steel |
| Warranty | 30 Days Limited Warranty |
| Length | 1.9 in |
| Type | Nut Driver Bit |
| Height | 0.375 in |
| Width | 0.375 in |
| Inch/Metric | Inch |
| Shank Diameter | 3/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 28874622203 |

