- Nut Driver
- Magnetic
- 3/8" Drive Size
- 1 7/8" Overall Length
description
- The DEWALT FlexTorq 3/8-in x 2-in nutsetter impact driver bit is a must for every handyman’s toolbox. This IMPACT READY nut driver bit features an industrial-strength magnet that keeps nuts and bolts secured to it. This allows you to perform fastenings easier and without the hassle of dropping nuts. And with a pivot capability of up to 20 degrees, you can easily use your power drill and fasten in cramped spaces. This bit also has recessed corners, allowing it to be used on flats to minimize metal shavings. This keeps the hex in its correct shape so it can be used for multiple applications. Made from high-speed steel and coated in black oxide, this 3/8-in x 2-in nutsetter bit is durable and long lasting. Get this impact driver bit at Lowes.com today.
features
- Product designed for use in impact drivers and wrenches
- Recessed corners = drives on flats which minimizes shavings
- Industrial strength magnet maximizes fastener retention
- Pivots up to 20 degrees allowing one to get into tight spaces or corners
| Drive Size | 3/8 in |
| Magnetic | Yes |
| Material | Steel |
| Overall Length | 1.875 in |
| Retainer Type | Magnetic |
| Weight | 0.065 LB |
| EAN or UPC | 885911026437 |

