- 1/4 in Socket Size
- Inch
description
- DEWALT 1/4 In. x 2-9/16 In. magnetic hex socket driver.
features
- Advanced hardening process provides maximum durability
- Extra-strength magnet for superior bit retention
- Manufactured by DEWALT
- Patented geometry reduces rounding of the hex
| Overall Length | 2.5625 in |
| Retainer Type | Magnetic |
| Material | Steel |
| Drive Size | 1/4 in |
| Inch/Metric | Inch |
| Socket Size | 1/4 in |
| Length | 2.563 in |
| Weight | 0.07 LB |
| EAN or UPC | 28874062894 |

