- Nut Driver
- Magnetic
- 1/4" Drive Size
- 2 9/16" Overall Length
description
- The DEWALT® 1/4 In. x 2-9/16 In. magnetic nut setter is designed with a patented geometry to perform at a professional standard in impact drivers and wrenches. With its recessed corners, the nut driver can be used on flats, minimizing shavings and allowing you to maintain a professional work area. This nut driver pivots up to 20° so you can use it without hassle even in tight spaces and corners. DEWALT® tools are designed to inspire confidence, and with its industrial strength magnet you can be confident that this nut driver will stay in place when you need it to.
features
- Product designed for use in impact drivers and wrenches
- Recessed corners = drives on flats which minimizes shavings
- Industrial strength magnet maximizes fastener retention
- Pivoting product pivots up to 20 degrees allowing one to get into tight spaces or corners
| Drive Size | 1/4 in |
| Retainer Type | Magnetic |
| Material | Steel |
| Overall Length | 2.5625 in |
| Magnetic | Yes |
| Weight | 0.072 LB |
| EAN or UPC | 28874622210 |

