- 1/4 in Shank Diameter
- 2 9/16 in Shank Length
- Steel Material
| Shank Diameter | 1/4 in |
| Width | 0.25 in |
| Shank Type | Hexagon |
| Type | Nut Driver Bit |
| Height | 0.25 in |
| Length | 2.56 in |
| Bit Type | Screwdriver |
| Shank Length | 2 9/16 in |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 0.072 LB |
| EAN or UPC | 885911245456 |

