- 5/16" x 2 9/16" Magnetic Nut Driver
- 50 Pack
description
- The DEWALT® 5/16 In. Magnetic Nut Setter is designed to perform at a professional standard in impact drivers and wrenches. With its recessed corners, the nut driver can be used on flats, minimizing shavings and allowing you to maintain a professional work area. This nut driver pivots up to 20° so you can use it without hassle even in tight spaces and corners. DEWALT® tools are designed to inspire confidence, and with its industrial strength magnet you can be confident that this nut driver will stay in place when you need it to.
features
- Product designed for use in impact drivers and wrenches
- Recessed corners = drives on flats which minimzes shavings
- Indrustrial strength magnet maximizes fastener retention
- Pivoting product pivots up to 20 degrees allowing one to get into tight spaces or corners
| Drive Size | 5/16 in |
| Material | Steel |
| Overall Length | 2.5625 in |
| Retainer Type | Magnetic |
| Weight | 0.084 LB |
| EAN or UPC | 28874622227 |

