- 1/4 in Shank Diameter
- 2 9/16 in Shank Length
- Steel Material
| Width | 0.313 in |
| Height | 0.313 in |
| Shank Type | Hexagon |
| Bit Type | Screwdriver |
| Inch/Metric | Inch |
| Shank Length | 2 9/16 in |
| Type | Nut Driver Bit |
| Material | Steel |
| Shank Diameter | 1/4 in |
| Length | 2.56 in |
| Weight | 0.08 LB |
| EAN or UPC | 885911245463 |

