- Nut Driver
- Magnetic
- 7/16" Drive Size
- 1 7/8" Overall Length
description
- Add the DEWALT 7/16-in x 2-in nutsetter impact driver bit to your toolbox for flawless fastening applications anytime. This nut driver bit is engineered to deliver professional standard results and can withstand high torque from the use of impact drivers. This allows you to perform more fastenings with less effort. This nut driver bit is also equipped with an industrial strength magnet, keeping fasteners secured to the bit tip during application. Apart from the magnet, this 7/16-in x 2-in impact driver bit also features recessed corners, which drive fasteners on the flats and minimize the buildup of metal shavings even with continuous use. This helps retain the shape of the bit and adds to its lifespan. Couple this with the nutsetter’s black oxide coating, and you have a durable and long-lasting bit. Get your DEWALT nut driver bit at Lowes.com today.
features
- Product designed for use in impact drivers and wrenches
- Recessed corners=drives on flats which minimizes shavings
- Industrial strength magnet maximizes fastener retention
- Pivoting product pivots up to 20 degrees allowing one to get into tight spaces or corners
| Magnetic | Yes |
| Material | Steel |
| Drive Size | 7/16 in |
| Overall Length | 1.875 in |
| Retainer Type | Magnetic |
| Weight | 0.07 LB |
| EAN or UPC | 885911028011 |

