- Nut Driver
- Magnetic
- 7/16" Drive Size
- 2 9/16" Overall Length
features
- Patented geometry reduces rounding of the hex
- Advanced hardening process provides maximum durability
- Extra strength magnet for superior bit retention
| Material | Steel |
| Retainer Type | Magnetic |
| Drive Size | 7/16 in |
| Overall Length | 2.5625 in |
| Magnetic | Yes |
| Weight | 0.1 LB |
| EAN or UPC | 28877503189 |

