- Nut Driver
- Magnetic
- 7/16" Drive Size
- 2 9/16" Overall Length
description
- DEWALT 5/16 In. x 2-9/16 In. nut driver bulk.
features
- Patented geometry reduces rounding of the hex
- Advanced hardening process provides maximum durability
- Extra-strength magnet for superior bit retention
- Manufactured by DEWALT
| Material | Steel |
| Magnetic | Yes |
| Retainer Type | Magnetic |
| Drive Size | 7/16 in |
| Overall Length | 2.5625 in |
| Weight | 0.1 LB |
| EAN or UPC | 28877503196 |

