- Square Recess Power Bit
- #2 Tip Size
- 3 1/2" Overall Length
- Carded
| Manufacturer Name | DeWalt� |
| Tip Size | #2 |
| Material | Steel |
| Packing Type | Carded |
| Tip Type | Square |
| Overall Length | 3.5 in |
| Weight | 0.067 LB |
| EAN or UPC | 28874022324 |
| Manufacturer Name | DeWalt� |
| Tip Size | #2 |
| Material | Steel |
| Packing Type | Carded |
| Tip Type | Square |
| Overall Length | 3.5 in |
| Weight | 0.067 LB |
| EAN or UPC | 28874022324 |